
2-PORT USB KVM SWITCH KIT INCLUDE 2 X KVM CABLES
Mfr # TK-207K
Zoro # G314877999
product price: $33.19
/eaKey Features
Width
2.5"
Depth
3.7"
Height
1"
VGA
Yes
Graphic Mode
VGA, SVGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK-207K
Zoro #
G314877999
UPC #
710931304237
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.5"
Depth
3.7"
Height
1"
Details
Item
KVM Switchbox
VGA
Yes
Graphic Mode
VGA, SVGA
Number of Computers Supported
2
USB
Yes
Package Contents
2-Port USB KVM Switch Kit, Quick Installation Guide, 2 x KVM Cables (1.2m/4 ft.)
Number of VGA Ports
1
Maximum Video Resolution
204(8) 1536
Number of USB Ports
2
Features
Bus Powered
Max. Resolution
2048 x 1536
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.