
2-PORT USB KVM SWITCH KIT W/AUDIO (INCLUDE 2 X KVM CABLES)
Mfr # TK-209K
Zoro # G622447044
product price: $56.15
/eaKey Features
Max. Resolution
2048 x 1536
Height
3 in
USB
Yes
Depth
9 in
Product Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK-209K
Zoro #
G622447044
UPC #
710931304299
Country of Origin
China
Dimensions
Height
3 in
Depth
9 in
Width
7 in
Cable Length
8.75 in
Details
Max. Resolution
2048 x 1536
USB
Yes
Product Condition
New
Graphic Mode
SVGA, QXGA, VGA
Number of Computers Supported
2
Package Contents
TK-209K 2-Port USB KVM Switch with Audio, Quick Installation Guide, 2 x Sets of USB KVM cables (1.2m/4ft), 2 x Sets of audio cables (1.2m/4ft.)
Maximum Operating Distance
48 in
Number of USB Ports
2
Item
KVM Switchbox
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.