Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-PORT GIGABIT WEB WEB SMART POE+ SWITCH

  • Mfr # TPE-1620WS

  • Zoro # G414883210


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Color
Black
Height
3 in
Mounting
Rack
Standards
NDAA Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-1620WS
Zoro #
G414883210
UPC #
710931160093
Country of Origin
Taiwan, Province of China

Dimensions

Width
12 in
Height
3 in
Length
17.3 in
Depth
18 in

Details

Item
Ethernet Switch
Color
Black
Mounting
Rack
Standards
NDAA Compliant; TAA Compliant
Includes
16-Port Gigabit Web Smart PoE+ Switch, Quick Installation Guide, CD-ROM (Utility & User's Guide), Power cord (1.8m/6 ft.), Rack mount kit
Shared SFP Slot
Yes
Total Number of Network Ports
16
Network Technology
10/100/1000Base-T
PoE (RJ-45) Port
Yes
Compatible Rack Unit
1U
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Power Source
Power Supply
Manageable
Yes
Management
Web-based Management, SNMP v1, v2c, v3, RMON v1, DHCP, MIB II, VLAN, QoS
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 16 x Gigabit Ethernet Network
Expansion Slot Type
SFP
Number of SFP Slots
2
Number of PoE+ (RJ-45) Ports
16
Redundant Power Supply Supported
No
Stack Port
No
USB
No
Product Condition
New
Mounting Type
Rack-mountable
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.