24-PORT 10/100MBPS WEB SMART POE SWITCH W/ 4 GIGABIT PORTS AND 2 MINI-GBIC SLOTS

  • Mfr # TPE-224WS

  • Zoro # G914883130


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3, IEEE802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3af PoE
Depth
9 in
Includes
TPE-224WS Gigabit Web Smart PoE Switch, Multi-Language User's Guide, Web-Smart Utility CD-ROM, Power Supply, Rack Mount Kit
Width
6 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-224WS
Zoro #
G914883130
UPC #
710931505047
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9 in
Width
6 in
Height
1 in
Length
17.3 in

Details

Item
Ethernet Switch
Standards
IEEE 802.3, IEEE802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3af PoE
Includes
TPE-224WS Gigabit Web Smart PoE Switch, Multi-Language User's Guide, Web-Smart Utility CD-ROM, Power Supply, Rack Mount Kit
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Shared SFP Slot
Yes
Total Number of Expansion Slots
2
Management
QoS, Trunking, Port-Based VLAN, Port Mirroring, Easy configuration via Web browser, Proprietary Windows Based Management/Monitoring Utility
Total Number of Network Ports
28
Power Consumption
170 W
Power Source
Power Supply
Number of SFP Slots
2
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 24 x Fast Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Twisted Pair Cable Standard
Category 6
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
28
Network Technology
100/1000Base-T, 10/100/1000Base-T, 1000Base-T, 10Base-T
Product Condition
New
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.