Zoro Homepage
This item is Discontinued.
Trendnet 24 Port Cat6A Shielded 1U Patch Panel TC-P24C6AS

24 Port Cat6A Shielded 1U Patch Panel (Discontinued)

  • Mfr # TC-P24C6AS
  • Zoro # G5646034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-P24C6AS
Zoro #
G5646034
UPC #
710931401479
Country of Origin
Switzerland

Dimensions

Height
2 in
Compatible Rack Width
19 in
Depth
5 in
Width
3 in

Details

Item
Network Patch Panel
Number of Ports
24
Material
Metal
Mounting Style
Rack-mountable
Standards
CE, FCC, UL, TAA Compliant
Rack Units
1U
Includes
Quick Installation Guide
Number of Network (RJ-45) Ports
24

Description

TC-P24C6AS 24 Port Cat6A Shielded 1U Patch Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.