Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG-S24DG
Zoro #
G5725615
UPC #
710931610215
Country of Origin
Switzerland
Details
Includes
Multi-Language Quick Installation Guide, Power cord (1.8m / 6ft.).
Features
Environmentally Friendly
Standards
NDAA Compliant; TAA Compliant
Item
Ethernet Switch
Number of Network (RJ-45) Ports
24
Manageable
No
Number of Network Ports
24
Power Source
Power Supply
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(24) Gigabit Ethernet Network
Description
TEG-S24DG 24-port Gigabit GREENnet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.