Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-PORT GIGABIT SWITCHRACK MOUNT

  • Mfr # TEG-S25

  • Zoro # G014897624


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Network Technology
1000Base-X
Width
1 in
Length
6.3 in
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3ab
Port/Expansion Slot Details
2(4) Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-S25
Zoro #
G014897624
UPC #
710931140873
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Length
6.3 in
Height
4.3 in

Details

Network Technology
1000Base-X
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3ab
Port/Expansion Slot Details
2(4) Gigabit Ethernet Network
Frequency
50 Hz, 60 Hz
Power Source
Power Supply
Total Number of Network Ports
24
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Power Consumption
14.24 W
Compatible Rack Unit
1U
Ethernet Technology
Gigabit Ethernet
Material
Metal
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.