
2.5GBASE-T PCIe Network Adapter
Mfr # TEG-25GECTX
Zoro # G016450667
product price: $35.89
/eaKey Features
Product Condition
New
Number of Ports
1
Width
4 in
Host Interface
PCI Express 2.0 x1
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG-25GECTX
Zoro #
G016450667
UPC #
710931000000
Country of Origin
China
Dimensions
Width
4 in
Height
3 in
Details
Item
2.5Gigabit Ethernet Adapter
Product Condition
New
Number of Ports
1
Host Interface
PCI Express 2.0 x1
Media Type Supported
Twisted Pair
Form Factor
Plug-in Card
Number of Network (RJ-45) Ports
1
Includes
2.5GBase-T PCIe Network Adapter, Quick Installation Guide, CD-ROM (Drivers), Standard & Low-Profile Brackets
Network Standard
2.5GBase-T
Device Supported
PC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.