Zoro Homepage

26-PORT GIGABIT POE+ SWITCH 380W

  • Mfr # TPE-TG262

  • Zoro # G614897710


product price: $430.99
/ea
Free Shipping & Returns

Key Features

PoE Budget
240 W
Media Type Supported
Optical Fiber, Twisted Pair
Network (RJ-45)
Yes
Frequency
60 Hz, 50 Hz
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet PoE+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-TG262
Zoro #
G614897710
UPC #
710931162325
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
7.7 in
Width
17.1 in

Details

PoE Budget
240 W
Media Type Supported
Optical Fiber, Twisted Pair
Network (RJ-45)
Yes
Frequency
60 Hz, 50 Hz
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Power Source
Power Supply
Package Contents
26-Port Gigabit PoE+ Switch, Quick Installation Guide, Rack Mount Kit, Power Cord (1.5m/4.9 ft.)
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3, IEEE 802.3at, IEEE 802.3x
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Number of SFP Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Power Consumption
40 W
Compatible Rack Unit
1U
Manageable
Yes
Total Number of Network Ports
26
Item
Ethernet Switch
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.