
28 Port Gigabit Web Smart PoE
Mfr # TPE2840WS
Zoro # G312487725
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
2(4) Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Number of PoE (RJ-45) Ports
20
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T
Shared SFP Slot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPE2840WS
Zoro #
G312487725
UPC #
710931160208
Country of Origin
China
Dimensions
Height
2 in
Depth
9 in
Width
8 in
Length
17.3 in
Details
Port/Expansion Slot Details
2(4) Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Number of PoE (RJ-45) Ports
20
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T
Shared SFP Slot
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Package Contents
28-Port Gigabit Web Smart PoE+ Switch, Quick Installation Guide, CD-ROM (Utility & User's Guide), Power cord (1.8m/6 ft.), Rack mount kit
Manageable
Yes
Number of SFP Slots
4
Power Source
Power Supply
Expansion Slot Type
SFP
Management
Web-based ManagementSNMP v1, v2c, v3RMON v1MIBQoSVLANDHCP
Total Number of Network Ports
28
Number of PoE+ (RJ-45) Ports
4
Total Number of Expansion Slots
4
MTBF
257362 Hour
Item
Ethernet Switch
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.