Zoro Homepage

2PRT GIG SPLTR W/USB TYPEC PWR

  • Mfr # TEG-102S

  • Zoro # G716265035


product price: $31.65
/ea

Key Features

Input Voltage
5 V DC
Height
2 in
Minimum Input Current
1A
Input Current
2A
Output Ports
2 x Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-102S
Zoro #
G716265035
UPC #
710931141191
Country of Origin
China

Dimensions

Height
2 in
Width
2 in
Depth
0.8 in

Details

Input Voltage
5 V DC
Minimum Input Current
1A
Input Current
2A
Output Ports
2 x Gigabit Ethernet
Input Ports
1 x Gigabit Ethernet
Item
PoE Splitter
Package Contents
2-Port Gigabit Splitter with USB Type C Power, Quick Installation Guide, USB Type C power cable (80cm / 31.5 in.)
Standards
Standards:IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3xCertifications:CE, FCC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.