Zoro Homepage

4-PORT USB KVM SWITCH KIT INCLUDE 4 X KVM CABLES

  • Mfr # TK-407K

  • Zoro # G714877834


product price: $64.95
/ea

Key Features

Height
3"
Depth
10"
Width
8"
Maximum Operating Distance
70.87"
Maximum Video Resolution
204(8) 1536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-407K
Zoro #
G714877834
UPC #
710931304268
Country of Origin
Taiwan, Province of China

Dimensions

Height
3"
Depth
10"
Width
8"

Details

Item
KVM Switchbox
Maximum Operating Distance
70.87"
Maximum Video Resolution
204(8) 1536
Number of Network (RJ-45) Ports
4
Graphic Mode
QXGA, VGA, SVGA
Package Contents
TK-407K 4-Port USB KVM Switch, Quick Installation Guide, 4 x Sets of USB KVM Cables (2 x 1.2 m / 4 ft., 2 x 1.8 m / 6 ft.)
Number of Computers Supported
4
Max. Resolution
2048 x 1536
Product Condition
New

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.