
4-PORT USB KVM SWITCH KIT W/AUDIO (INCLUDE 4 X KVM CABLES)
Mfr # TK-409K
Zoro # G321705629
product price: $79.95
/ea
Free Shipping & Returns
Key Features
Product Condition
New
Depth
10 in
Width
8 in
USB
Yes
Graphic Mode
QXGA, SVGA, VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK-409K
Zoro #
G321705629
UPC #
710931304367
Country of Origin
China
Dimensions
Depth
10 in
Width
8 in
Height
3 in
Details
Product Condition
New
USB
Yes
Graphic Mode
QXGA, SVGA, VGA
Number of Computers Supported
4
Max. Resolution
2048 x 1536
Maximum Operating Distance
48 in
Package Contents
4-Port USB KVM Switch Kit with Audio, Quick Installation Guide, 4 x Sets of USB KVM cables (2 x 1.2 m / 4 ft., 2 x 1.8 m / 6 ft.), 4 x Sets of audio cables (2 x 1.2 m / 4 ft., 2 x 1.8 m / 6 ft.)
Item
KVM Switchbox
VGA
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.