Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48V 160W POWER ADAPTER FOR TI-PG541

  • Mfr # 48VDC3000

  • Zoro # G814877994


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Max. Output
160 W
Max. Output Current
3.34 A
Length
10 in
Input Voltage
120V AC, 230V AC
Output Voltage
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48VDC3000
Zoro #
G814877994
UPC #
710931160253
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Height
3 in
Width
8 in

Details

Item
AC Adapter
Max. Output
160 W
Max. Output Current
3.34 A
Input Voltage
120V AC, 230V AC
Output Voltage
48V DC
Standards
NDAA Compliant; TAA Compliant
Compatibility
Trendnet TI-PG541 Switch
Device Supported
Network Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.