
48V 480W OUTPUT INDUSTRIAL
Mfr # TI-S48048
Zoro # G314885499
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Output Current
10 A
Width
8 in
Height
3 in
Efficiency
94%
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-S48048
Zoro #
G314885499
UPC #
710931161441
Country of Origin
Taiwan, Province of China
Dimensions
Width
8 in
Height
3 in
Length
10 in
Details
Item
Power Supply
Output Current
10 A
Efficiency
94%
Mounting
DIN Rail
Input Voltage
230 V AC, 120 V AC
Standards
NDAA Compliant; TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Output Power
480 W
Output Voltage
48 V DC
Product Condition
New
Environmentally Friendly
Yes
Output Voltage Detail
48 V DC @ 10 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.