Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Port Gig Desktop Switch

  • Mfr # TEGS51

  • Zoro # G012487599


product price: $22.29
/ea

Key Features

Media Type Supported
Twisted Pair
Power Consumption
2.01 W
Height
1 in
Network Technology
1000Base-T
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEGS51
Zoro #
G012487599
UPC #
710931140774
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Length
4.8 in
Width
3 in

Details

Media Type Supported
Twisted Pair
Power Consumption
2.01 W
Network Technology
1000Base-T
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Total Number of Network Ports
5
Power Source
Power Adapter
Frequency
60 Hz, 50 Hz
Ethernet Technology
Gigabit Ethernet
Package Contents
5-Port Gigabit Desktop Switch, Quick Installation Guide, Power Adapter (5V DC, 1A)
Networking Standards
IEEE 802.3, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3u
Network (RJ-45)
Yes
Material
Metal
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.