Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-PORT GIGABIT LONG RANGE POE+ SWITCH

  • Mfr # TPE-LG50

  • Zoro # G214883120


product price: $68.15
/ea

Key Features

Standards
NDAA Compliant; TAA Compliant
Mounting
Wall
Width
8 in
Depth
11 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-LG50
Zoro #
G214883120
UPC #
710931161304
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Depth
11 in
Height
4 in
Length
4.8 in

Details

Item
Ethernet Switch
Standards
NDAA Compliant; TAA Compliant
Mounting
Wall
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet
Power Consumption
36.30 W
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Power Source
Power Adapter
Network Technology
10/100/1000Base-T
Manageable
No
Redundant Power Supply Supported
No
Mounting Type
Wall Mountable
Layer Supported
2
Product Condition
New

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.