Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-PORT GIGABIT POE+ SWITCH 60W

  • Mfr # TPE-TG51G

  • Zoro # G614897642


product price: $61.49
/ea

Key Features

Total Number of Network Ports
5
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3af, IEEE 802.3, IEEE 802.3p, IEEE 802.3u, IEEE 802.3at, IEEE 802.3x, IEEE 802.3ab
PoE Budget
60 W
Package Contents
5-Port Gigabit PoE+ Switch, Quick Installation Guide, Power Adapter (55V DC, 1.3A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-TG51G
Zoro #
G614897642
UPC #
710931162080
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
4.8 in
Depth
3 in

Details

Total Number of Network Ports
5
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3af, IEEE 802.3, IEEE 802.3p, IEEE 802.3u, IEEE 802.3at, IEEE 802.3x, IEEE 802.3ab
PoE Budget
60 W
Package Contents
5-Port Gigabit PoE+ Switch, Quick Installation Guide, Power Adapter (55V DC, 1.3A)
Network Technology
1000Base-T
Power Source
Power Adapter
Frequency
60 Hz, 50 Hz
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
(1) Gigabit Ethernet Network, (4) Gigabit Ethernet PoE+
Power Consumption
64.30 W
Ethernet Technology
Gigabit Ethernet
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.