Zoro Homepage

5-PORT GIGABIT SWITCH /W METAL CASE

  • Mfr # TEG-S51

  • Zoro # G714883125


product price: $21.49
/ea

Key Features

Mounting
Desktop
Height
1 in
Width
3 in
Standards
TAA Compliant
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-S51
Zoro #
G714883125
UPC #
710931140774
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
3 in
Length
4.8 in

Details

Item
Ethernet Switch
Mounting
Desktop
Standards
TAA Compliant
Includes
Quick Installation Guide, Power Adapter (5V DC, 1A)
Frequency
60 Hz, 50 Hz
Power Consumption
2.01 W
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Networking Standards
IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3x
Network (RJ-45)
Yes
Material
Metal
Application
Student, Business, Gaming, Multimedia

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.