Zoro Homepage

5-PORT HARDENED INDUSTRIAL GIGABIT POE+ DIN-RAIL SWITCH

  • Mfr # TI-PG541

  • Zoro # G014897723


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
(5) Gigabit Ethernet Network, (1) Gigabit Ethernet Expansion Slot
Total Number of Network Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PG541
Zoro #
G014897723
UPC #
710931160246
Country of Origin
Taiwan, Province of China

Dimensions

Depth
13 in
Height
17 in
Width
10 in
Length
5.3 in

Details

Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
(5) Gigabit Ethernet Network, (1) Gigabit Ethernet Expansion Slot
Total Number of Network Ports
6
Power Source
Power Adapter
Package Contents
5-Port Hardened Industrial Gigabit PoE+ DIN-Rail Switch, Quick Installation Guide, DIN-Rail kit
Number of SFP Slots
1
Total Number of Expansion Slots
1
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Number of PoE+ (RJ-45) Ports
4
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.