
5-PORT INDUSTRIAL GIGABIT POE+ WALL-MOUNTED FRONT ACCESS SWITCH
Mfr # TI-PG50F
Zoro # G714883064
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
6 in
Depth
6 in
Mounting
Wall, DIN Rail
Standards
NDAA Compliant; TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-PG50F
Zoro #
G714883064
UPC #
710931161564
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 in
Width
6 in
Depth
6 in
Length
4.6 in
Details
Item
Ethernet Switch
Mounting
Wall, DIN Rail
Standards
NDAA Compliant; TAA Compliant
Total Number of Network Ports
5
Redundant Power Supply Supported
Yes
Network Technology
10/100/1000Base-T
Power Source
Power Supply
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Mounting Type
DIN Rail Mountable, Wall Mountable
Product Condition
New
Layer Supported
2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.