Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG-2248WS
Zoro #
G5730436
UPC #
710931501629
Country of Origin
Switzerland
Dimensions
Depth
12 in
Width
4 in
Height
3 in
Details
Item
Ethernet Switch
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (4) Gigabit Ethernet Network, 4(8) Fast Ethernet Network
Power Source
Power Supply
Number of Network (RJ-45) Ports
52
Network Technology
10/100/1000Base-T, 10Base-T
Package Contents
TEG-2248WS SwitchRack-Mount Kit
Power Consumption
24 W
Certifications & Standards
IEEE 802.3: 10Base-TIEEE 802.3u: 100Base-TXIEEE 802.3ab: 1000Base-TIEEE 802.3z: 1000Base-SX/LXIEEE 802.3x: Full Duplex Flow ControlFCC Class ACE Class A
Frequency
60 Hz
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Shared SFP Slot
Yes
Expansion Slot Type
SFP
Media Type Supported
Twisted Pair
Number of SFP Slots
2
Twisted Pair Cable Standard
Category 5
Management
Easy Window Based Management Utility and Web-Based Configuration
Total Number of Network Ports
24
Manageable
Yes
Description
TEG-2248WS 52-Port Gigabit Web-Based Smart Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.