Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52-PORT GIGABIT WEB SMART POE+ SWITCH 740W

  • Mfr # TPE-5048WS

  • Zoro # G114883152


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Width
3 in
Standards
NDAA Compliant; TAA Compliant
Depth
9 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-5048WS
Zoro #
G114883152
UPC #
710931161168
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Depth
9 in
Height
15 in
Length
17.3 in

Details

Item
Ethernet Switch
Mounting
Rack
Standards
NDAA Compliant; TAA Compliant
Power Source
Power Supply
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
52
Port/Expansion Slot Details
48 x Gigabit Ethernet Network, 4 x Gigabit Ethernet Expansion Slot
Power Consumption
963 W
Number of SFP Slots
4
Total Number of Expansion Slots
4
Compatible Rack Unit
1U
Media Type Supported
Twisted Pair, Optical Fiber
Shared SFP Slot
Yes
Expansion Slot Type
SFP
Network Technology
1000Base-T, 1000Base-X
Uplink Port
No
Stack Port
No
Redundant Power Supply Supported
No
Layer Supported
2
Mounting Type
Rack-mountable
Product Condition
New
Modular
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.