5/7 DBI OUTDOOR DUAL BAND OMNI ANTENNA KIT

  • Mfr # TEW-AO57

  • Zoro # G722443267


product price: $49.65
/ea

Key Features

Operating Frequency Range
2.4 GHz to 2.5 GHz, 5.15 GHz to 5.88 GHz
Impedance
50 Ohm
Height
4 in
Product Condition
New
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEW-AO57
Zoro #
G722443267
UPC #
606449070156
Country of Origin
Viet Nam

Dimensions

Height
4 in
Width
9 in
Diameter
0.87 in

Details

Operating Frequency Range
2.4 GHz to 2.5 GHz, 5.15 GHz to 5.88 GHz
Impedance
50 Ohm
Product Condition
New
Number of Connectors
1
Item
Antenna
Polarization
Vertical, Linear
Directivity
Omni-directional
Frequency Band Type
UHF, SHF
Form Factor
Direct Mount
Connector Type
N-Type
Antenna Gain (Isotropic)
7 dBi
Features
Surge Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.