Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Port 2.5G Switch

  • Mfr # TEGS350

  • Zoro # G112487604


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Total Number of Network Ports
5
Height
4.3 in
Width
1 in
Package Contents
5-Port Unmanaged 2.5G Switch, Quick Installation Guide, Power adapter (12V DC, 1.5A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEGS350
Zoro #
G112487604
UPC #
710931140583
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.3 in
Width
1 in
Length
6.3 in

Details

Media Type Supported
Twisted Pair
Total Number of Network Ports
5
Package Contents
5-Port Unmanaged 2.5G Switch, Quick Installation Guide, Power adapter (12V DC, 1.5A)
Network Technology
2.5GBase-X
Ethernet Technology
2.5 Gigabit Ethernet
Frequency
50 Hz, 60 Hz
Power Consumption
9.50 W
Port/Expansion Slot Details
(5) 2.5 Gigabit Ethernet
Power Source
Power Adapter
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.