
6-feet USB KVM cable for TK-803R/1603R
Mfr # TK-CU06
Zoro # G216424390
product price: $22.19
/eaKey Features
Cable Length
6 ft
Connector on First End Details
1 x 15-pin HD-15
Conductor
Copper
Cable Type
USB
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK-CU06
Zoro #
G216424390
UPC #
710931000000
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Connector on First End Details
1 x 15-pin HD-15
Conductor
Copper
Cable Type
USB
Color
Black
Item
KVM Cable
Connector on Second End Details
1 x USB 1.1 Type A
Compatible With
TRENDnet KVM Switches: TK-207K, TK-209K, TK-407K, TK-409K, TK-423K, TK-803R, TK-804R, TK-1603R, TK-1604R
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.