
6 Port 10G Switch
Mfr # TEGS762
Zoro # G612487722
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Frequency
50 Hz, 60 Hz
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Network Technology
2.5GBase-T, 10GBase-T
Package Contents
6-Port 10G Switch, Quick Installation Guide, Power Adapter (12V, 1A)
Power Source
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEGS762
Zoro #
G612487722
UPC #
710931140729
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.3 in
Width
7.1 in
Depth
5.7 in
Details
Frequency
50 Hz, 60 Hz
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Network Technology
2.5GBase-T, 10GBase-T
Package Contents
6-Port 10G Switch, Quick Installation Guide, Power Adapter (12V, 1A)
Power Source
Power Adapter
Networking Standards
IEEE 802.3az, IEEE 802.3ab, IEEE 802.3bz, IEEE 802.3an
Port/Expansion Slot Details
(4) 2.5 Gigabit Ethernet Network, (2) 10 Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Total Number of Network Ports
6
Power Consumption
11.90 W
Material
Metal
Item
Ethernet Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.