Zoro Homepage

6-PORT HARDENED INDUSTRIAL GIGABIT POE+ LAYER 2 MANAGED DIN-RAIL SWITCH

  • Mfr # TI-PG541I

  • Zoro # G514883110


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Length
5.3 in
Includes
Quick Installation Guide, CD-ROM (User's Guide)
Standards
NDAA Compliant; TAA Compliant
Mounting
Rail
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PG541I
Zoro #
G514883110
UPC #
710931160581
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Height
3 in
Width
7 in
Depth
9 in

Details

Item
Ethernet Switch
Includes
Quick Installation Guide, CD-ROM (User's Guide)
Standards
NDAA Compliant; TAA Compliant
Mounting
Rail
Total Number of Expansion Slots
1
Manageable
Yes
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
(5) Gigabit Ethernet Network, (1) Gigabit Ethernet Expansion Slot
Network Technology
1000Base-T, 1000Base-X
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
6
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Number of SFP Slots
1
Uplink Port
No
Shared SFP Slot
No
Stack Port
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.