Zoro Homepage

65W 4-PORT GIGABIT POE+ INJECTOR

  • Mfr # TPE-147GI

  • Zoro # G214882932


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Includes
65W 4-Port Gigabit PoE+ Injector, Quick Installation Guide, Power Brick, Power Cord
Height
6 in
Width
7 in
Maximum Output Current
1.30 A
Maximum Output Voltage
55 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-147GI
Zoro #
G214882932
UPC #
710931161724
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Width
7 in
Depth
14 in

Details

Item
PoE Injector
Includes
65W 4-Port Gigabit PoE+ Injector, Quick Installation Guide, Power Brick, Power Cord
Maximum Output Current
1.30 A
Maximum Output Voltage
55 V DC
Input Voltage
120 V AC, 230 V AC
Compatibility
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3at
Minimum Frequency
50 Hz
Input Ports
4 x Gigabit Ethernet
Maximum Frequency
60 Hz
Maximum Output Power
65 W
Output Ports
4 x Gigabit PoE+
Product Condition
New
Compatible With
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3at

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.