Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 PORT 10/100MBPS SWITCH

  • Mfr # TE100-S8

  • Zoro # G314897706


product price: $20.89
/ea

Key Features

Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
Ethernet Technology
Fast Ethernet
Port/Expansion Slot Details
(8) Fast Ethernet Network
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE100-S8
Zoro #
G314897706
UPC #
710931204186
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 in
Height
3 in
Depth
21 in

Details

Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
Ethernet Technology
Fast Ethernet
Port/Expansion Slot Details
(8) Fast Ethernet Network
Package Contents
TE100-S8 Fast Ethernet SwitchPower Adapter (5V DC, 800mA)Multi-Language Quick Installation Guide
Network Technology
10Base-T, 100Base-TX
Total Number of Network Ports
8
Power Source
Power Adapter
Number of Network (RJ-45) Ports
8
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.