Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port 2.5G Switch

  • Mfr # TEGS380

  • Zoro # G312487619


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Package Contents
8-Port Unmanaged 2.5G Switch, Quick Installation Guide, Power adapter (12V DC, 1.5A)
Width
4 in
Network Technology
2.5GBase-T
Port/Expansion Slot Details
(8) 2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEGS380
Zoro #
G312487619
UPC #
710931140590
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
4 in
Length
9.4 in

Details

Package Contents
8-Port Unmanaged 2.5G Switch, Quick Installation Guide, Power adapter (12V DC, 1.5A)
Network Technology
2.5GBase-T
Port/Expansion Slot Details
(8) 2.5 Gigabit Ethernet
Frequency
50 Hz, 60 Hz
Total Number of Network Ports
8
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Power Consumption
12.40 W
Ethernet Technology
2.5 Gigabit Ethernet
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.