Zoro Homepage

8-PORT GIGABIT EDGESMART POE+ SWITCH 61W

  • Mfr # TPE-TG82ES

  • Zoro # G414897675


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
6.7 in
Network Technology
1000Base-T
Power Consumption
68.60 W
Media Type Supported
Twisted Pair
Total Number of Network Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-TG82ES
Zoro #
G414897675
UPC #
710931161236
Country of Origin
China

Dimensions

Length
6.7 in
Height
4 in
Depth
8 in
Width
6 in

Details

Network Technology
1000Base-T
Power Consumption
68.60 W
Media Type Supported
Twisted Pair
Total Number of Network Ports
8
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.