Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPE-TG80F
Zoro #
G5725667
UPC #
710931161373
Country of Origin
Unknown
Dimensions
Height
1.7 in
Width
10.4 in
Depth
7.2 in
Details
Total Number of Network Ports
8
Power Consumption
280 W
PoE Budget
240 W
Network Technology
10/100/1000Base-T
Power Source
Power Supply
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Item
Ethernet Switch
Description
TPE-TG80F 8-Port Gigabit Full Power PoE+ Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.