Zoro Homepage

8-PORT GIGABIT GREENNET POE+ SWITCH, RACK MOUNTABLE

  • Mfr # TPE-TG81G

  • Zoro # G614883089


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, FCC IEEE Standards: 802.3, 802.3u, 802.3ab, 802.3at, 802.3af, 802.3x, 802.3az; NDAA Compliant; TAA Compliant
Height
4 in
Includes
Quick Installation Guide, Power Cord, Rack mount brackets
Mounting
Rack
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-TG81G
Zoro #
G614883089
UPC #
710931160055
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Depth
9 in
Width
7 in
Length
10.4 in

Details

Item
Ethernet Switch
Standards
CE, FCC IEEE Standards: 802.3, 802.3u, 802.3ab, 802.3at, 802.3af, 802.3x, 802.3az; NDAA Compliant; TAA Compliant
Includes
Quick Installation Guide, Power Cord, Rack mount brackets
Mounting
Rack
Number of PoE+ (RJ-45) Ports
8
Network Technology
10/100/1000Base-T
Total Number of Network Ports
8
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply
Media Type Supported
Twisted Pair
Stack Port
No
Manageable
No
Uplink Port
No
PoE (RJ-45) Port
No
Redundant Power Supply Supported
No
Management Port
No
USB
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.