Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT GIGABIT GREENNET POE+ SWITCH

  • Mfr # TPE-TG80G

  • Zoro # G514897728


product price: $122.99
/ea
Free Shipping & Returns

Key Features

PoE (RJ-45) Port
Yes
Certifications & Standards
IEEE 802.3IEEE 802.3uIEEE 802.3abIEEE 802.3atIEEE 802.3afIEEE 802.3XIEEE 802.3azCEFCC
Number of PoE+ (RJ-45) Ports
8
Height
3 in
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-TG80G
Zoro #
G514897728
UPC #
710931505191
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Width
8 in
Length
5.9 in
Depth
6 in

Details

PoE (RJ-45) Port
Yes
Certifications & Standards
IEEE 802.3IEEE 802.3uIEEE 802.3abIEEE 802.3atIEEE 802.3afIEEE 802.3XIEEE 802.3azCEFCC
Number of PoE+ (RJ-45) Ports
8
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Power Source
Power Adapter
Total Number of Network Ports
8
Ethernet Technology
Gigabit Ethernet
Package Contents
8-Port Gigabit GREENnet PoE+ Switch, Quick Installation Guide, Power Adapter
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.