8-PORT GIGABIT GREENNET SWITCH /W METAL CASE
- Mfr # TEG-S82G
- Zoro # G914883215
product price:Â
$
31.89
/ea
Key Features
Includes
8-Port Gigabit GREENnet SwitchMulti-Language Quick Installation GuidePower Adapter (5 V DC, 1-A)
Length
5.9"
Width
6"
Standards
CEFCC; IEEE Standards: 802.3802.3u802.3ab802.3x802.3az
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TEG-S82G
- Zoro #
- G914883215
- UPC #
- 710931140057
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.9"
- Width
- 6"
- Height
- 2"
- Depth
- 8"
Details
- Item
- Ethernet Switch
- Includes
- 8-Port Gigabit GREENnet SwitchMulti-Language Quick Installation GuidePower Adapter (5 V DC, 1-A)
- Standards
- CEFCC; IEEE Standards: 802.3802.3u802.3ab802.3x802.3az
- Mounting
- Desktop
- Media Type Supported
- Twisted Pair
- Port/Expansion Slot Details
- (8) Gigabit Ethernet Network
- Ethernet Technology
- Gigabit Ethernet
- Number of Network (RJ-45) Ports
- 8
- Total Number of Network Ports
- 8
- Twisted Pair Cable Standard
- Category 6
- Power Source
- Power Adapter
- Network Technology
- 10/100/1000Base-T
- PoE (RJ-45) Port
- No
- Stack Port
- No
- USB
- No
- Manageable
- No
- Management Port
- No
- Uplink Port
- No
- Redundant Power Supply Supported
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.