Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port Gigabit PoE plus Switch

  • Mfr # TPETG84

  • Zoro # G012487698


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Total Number of Network Ports
8
PoE Budget
120 W
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPETG84
Zoro #
G012487698
UPC #
710931162257
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.4 in
Height
1.1 in
Depth
4.1 in

Details

Total Number of Network Ports
8
PoE Budget
120 W
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+
Media Type Supported
Twisted Pair
Package Contents
8-Port Gigabit PoE+ Switch, Quick Installation Guide, Power Adapter (55V DC, 2.55A)
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Power Source
Power Adapter
Power Consumption
126 W
Networking Standards
IEEE 802.3, IEEE 802.1p, IEEE 802.3u, IEEE 802.3x, IEEE 802.3p, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3af
Item
Ethernet Switch
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.