Zoro Homepage

8-PORT GIGABIT POE+ SWITCH 65W

  • Mfr # TPE-TG83

  • Zoro # G314897720


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Power Consumption
71 W
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Width
9.4 in
Networking Standards
IEEE 802.3u, IEEE 802.1p, IEEE 802.3at, IEEE 802.3x, IEEE 802.3af, IEEE 802.3p, IEEE 802.3ab, IEEE 802.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-TG83
Zoro #
G314897720
UPC #
710931162233
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.4 in
Height
1.1 in
Depth
4.1 in

Details

Power Consumption
71 W
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Networking Standards
IEEE 802.3u, IEEE 802.1p, IEEE 802.3at, IEEE 802.3x, IEEE 802.3af, IEEE 802.3p, IEEE 802.3ab, IEEE 802.3
Total Number of Network Ports
8
PoE Budget
65 W
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+
Network (RJ-45)
Yes
Frequency
50 Hz, 60 Hz
Ethernet Technology
Gigabit Ethernet
Package Contents
8-Port Gigabit PoE+ Switch, Quick Installation Guide, Power Adapter (55v dc, 1.3a)
Network Technology
10/100/1000Base-T
Item
Ethernet Switch
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.