
8-PORT GIGABIT POE+ SWITCH
Mfr # TPE-TG82G
Zoro # G714897719
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Total Number of Network Ports
8
Length
5.9 in
Width
15 in
Depth
21 in
Power Source
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPE-TG82G
Zoro #
G714897719
UPC #
710931161083
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.9 in
Width
15 in
Depth
21 in
Height
4 in
Details
Total Number of Network Ports
8
Power Source
Power Adapter
Environmentally Friendly
Yes
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Package Contents
8-Port Gigabit PoE+ Switch, Quick Installation Guide, Power Brick (54V DC, 1.67A), Power Cord
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Item
Ethernet Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.