
8-PORT GIGABIT SWITCH /W METAL CASE
Mfr # TEG-S83
Zoro # G614883133
product price: $27.09
/eaKey Features
Description/Special Features
Fanless
Mounting
Desktop, Compact
Length
6.3 in
Width
1 in
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG-S83
Zoro #
G614883133
UPC #
710931140798
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.3 in
Width
1 in
Height
4.3 in
Details
Item
Ethernet Switch
Description/Special Features
Fanless
Mounting
Desktop, Compact
Standards
TAA Compliant
Includes
Quick Installation Guide, Power Adapter (5V DC, 1A)
Power Source
Power Adapter
Networking Standards
IEEE 802.3u, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3
Frequency
50 Hz, 60 Hz
Media Type Supported
Twisted Pair
Power Consumption
3.20 W
Network Technology
1000Base-T
Total Number of Network Ports
8
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Application
Business, Gaming, Student, Multimedia
Material
Metal
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.