8-PORT GREENNET GIGABIT POE+ SWITCH 4 POE+, 4 NON-POE

  • Mfr # TPE-TG44G

  • Zoro # G714897696


product price: $73.79
/ea

Key Features

Depth
9 in
Power Source
Power Adapter
Height
3 in
Certifications & Standards
CEFCC; IEEE Standards: 802.3802.3u802.3ab802.3at802.3af802.3x802.3az
Number of PoE+ (RJ-45) Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPE-TG44G
Zoro #
G714897696
UPC #
710931505184
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9 in
Height
3 in
Width
6 in
Length
5.8 in

Details

Power Source
Power Adapter
Certifications & Standards
CEFCC; IEEE Standards: 802.3802.3u802.3ab802.3at802.3af802.3x802.3az
Number of PoE+ (RJ-45) Ports
4
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
4
Total Number of Network Ports
8
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Package Contents
8-Port Gigabit GREENnet PoE+ Switch, Quick Installation Guide, Power Brick (54VDC, 1.67A), Power Cord
Media Type Supported
Twisted Pair
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.