Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT HARDENED INDUSTRIAL GIGABIT POE+ SWITCH

  • Mfr # TI-PG80

  • Zoro # G914897687


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Depth
7 in
Height
3 in
Redundant Power Supply Supported
Yes
Total Number of Network Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PG80
Zoro #
G914897687
UPC #
710931160352
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7 in
Height
3 in
Width
5 in

Details

Ethernet Technology
Gigabit Ethernet
Redundant Power Supply Supported
Yes
Total Number of Network Ports
8
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Power Source
Power Supply
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.