Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port Industrial Fast Ethernet Din-Rail Switch 1.6Gbps Switching

  • Mfr # TI-E80

  • Zoro # G9930298


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Standards
NDAA Compliant; TAA Compliant
Mounting
DIN Rail
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Port/Expansion Slot Details
8 x Fast Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-E80
Zoro #
G9930298
UPC #
710931161762
Country of Origin
Unknown

Dimensions

Width
5 in
Depth
10 in
Height
3 in

Details

Item
Ethernet Switch
Standards
NDAA Compliant; TAA Compliant
Mounting
DIN Rail
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Port/Expansion Slot Details
8 x Fast Ethernet Network
Network Technology
100Base-X
Total Number of Network Ports
8
Product Condition
New
Layer Supported
2
Mounting Type
DIN Rail Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.