Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT INDUSTRIAL GIGABIT POE+ WALL-MOUNT FRONT ACCESS SWITCH

  • Mfr # TI-PG80F

  • Zoro # G114883206


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Standards
NDAA Compliant; TAA Compliant
Width
7 in
Depth
9 in
Mounting
Wall, DIN Rail
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PG80F
Zoro #
G114883206
UPC #
710931161496
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 in
Depth
9 in
Length
5.9 in
Height
3 in

Details

Item
Ethernet Switch
Standards
NDAA Compliant; TAA Compliant
Mounting
Wall, DIN Rail
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Power Source
Power Supply
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Total Number of Network Ports
8
Redundant Power Supply Supported
Yes
Product Condition
New
Layer Supported
2
Mounting Type
DIN Rail Mountable, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.