Zoro Homepage

8-port KVM USB/PS2 Rack Mount Switch

  • Mfr # TK-803R

  • Zoro # G916424430


product price: $223.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Number of PS/2 Ports
2
Frequency
60 Hz, 50 Hz
Number of USB Ports
2
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-803R
Zoro #
G916424430
UPC #
710931000000
Country of Origin
Unknown

Dimensions

Rack Height
1U
Height
1.8 in
Depth
6.5 in
Width
16 in

Details

Item
KVM Switchbox
VGA
Yes
Number of PS/2 Ports
2
Frequency
60 Hz, 50 Hz
Number of USB Ports
2
Number of Local Users Supported
1
Number of VGA Ports
9
Features
Plug and Play
USB
Yes
Mount Type
Rack-mountable
Package Contents
8-Port Rackmount KVM Switch, Quick Installation Guide, Power Adapter (9 V DC, 1 A), Rack Mount Kit
Input Voltage
9 V DC
PS/2 Port
Yes
Input Voltage Range
100 - 240V
Number of Computers Supported
8
Max. Resolution
2048 x 1536
Graphic Mode
QXGA, VGA
Environmentally Friendly
Yes
Product Condition
New

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.