
Ac2600 Dual Band Wireless Rout, TEW-827DRU(CA) (Discontinued)
- Mfr # TEW-827DRU(CA)
- Zoro # G5971762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEW-827DRU(CA)
Zoro #
G5971762
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Depth
7.1"
Width
9.8"
Details
Wireless LAN Standard
IEEE 802.11ac
Product Type
Wireless Router
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.