Zoro Homepage

AC2600 DUAL BAND WIRELESS ROUTER

  • Mfr # TEW-827DRU

  • Zoro # G314877890


product price: $65.65
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
UNII Maximum Frequency
5 GHz
USB
Yes
Height
8 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEW-827DRU
Zoro #
G314877890
UPC #
710931160727
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Width
12 in
Depth
21 in

Details

Item
Wireless Router
Ethernet Technology
Gigabit Ethernet
UNII Maximum Frequency
5 GHz
USB
Yes
Wi-Fi Generation
Wi-Fi 5
ISM Maximum Frequency
2.40 GHz
UNII Band
Yes
Total Wireless Transmission Speed
325-MB/s
Wireless LAN Standard
IEEE 802.11ac
Broadband Transmission Technology
Ethernet
ISM Band
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.