
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-P08C5E
Zoro #
G5194053
UPC #
710931401325
Country of Origin
Unknown
Dimensions
Height
1.2 in
Depth
10 in
Width
1.7 in
Compatible Rack Width
10 in
Details
Package Contents
8-Port Cat. 5e Unshielded Patch Panel (10" wide), Quick Installation Guide, Cable Holders and Ties
Product Name
8-Port Cat. 5e Unshielded Patch Panel (10" wide)
Total Number of Ports
8
Number of Network (RJ-45) Ports
8
Product Type
Network Patch Panel
Environmentally Friendly
Yes
Weight (Approximate)
15.84 oz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.