Zoro Homepage

DIN RAIL 48V 240W POWER SUPPLY FOR TI-PG80

  • Mfr # TI-S24048

  • Zoro # G614877996


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Network Cameras, Access Points, TRENDnet TI-PG80 Switch
Standards
NDAA Compliant; TAA Compliant
Mounting
DIN Rail
Height
3 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-S24048
Zoro #
G614877996
UPC #
710931160390
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Width
7 in
Length
9 in

Details

Item
Proprietary Power Supply
Compatibility
Network Cameras, Access Points, TRENDnet TI-PG80 Switch
Standards
NDAA Compliant; TAA Compliant
Mounting
DIN Rail
Output Voltage
48V DC
Efficiency
94%

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.