
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFC-1000S10D3
Zoro #
G5177637
UPC #
710931504309
Country of Origin
Unknown
Dimensions
Width
8 in
Height
3 in
Depth
8 in
Details
Form Factor
Wall Mountable
Weight (Approximate)
1.54 lb
Maximum Distance Supported
6.21 Mile
Product Name
1000Base-T to WDM TX-1310 Single Mode Fiber Converter(10KM)
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Additional Information
Support LLCF (Link Loss Carry Forward, Link Pass Through), Supports LLR (Link Loss Return) for FX Port
Fiber Mode Supported
Single-mode
Compatibility
TFC-1600 : System Chassis
Network Technology
1000Base-T, 1000Base-LX
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Package Contents
TFC-1000S10D3 Gigabit Ethernet Stand-Alone Media Converter, Power Adapter, Quick Installation Guide
Ethernet Technology
Gigabit Ethernet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.